
Shop BESTORQ
See all product information
Timing Belt Model 1100H1312 110 in Effective length and 1312 in Top Width
Mfr # 1100H1312
Zoro # G007395090
product price:Â $1,088.99
/ea
Free Shipping & Returns
Key Features
Inside Length
110 in
Banded Belt
No
Storage Temp.
40F-100F
Weight
39.26
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1100H1312
Zoro #
G007395090
UPC #
-
Country of Origin
China
Dimensions
Inside Length
110 in
Top Width
13.12 in
Pitch Length
110 in
Belt Trade Size
H
Details
Banded Belt
No
Storage Temp.
40F-100F
Weight
39.26
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
220
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
1100H1312
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.