
Shop BESTORQ
See all product information
Timing Belt Model 1120H725 112 in Effective length and 725 in Top Width
Mfr # 1120H725
Zoro # G107392449
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
112 in
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1120H725
Zoro #
G107392449
UPC #
-
Country of Origin
China
Dimensions
Inside Length
112 in
Belt Trade Size
H
Pitch Length
112 in
Top Width
7.25 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
22.09
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Tooth Shape
Trapezoidal
Industry Number
1120H725
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
224
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.