Shop BESTORQ

Timing Belt Model 1128-8M-350 - 44.41 in Outside Length - 13.78 in Top Width

  • Mfr # 1128-8M-350

  • Zoro # G803617600


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Top Width
350 mm
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1128-8M-350
Zoro #
G803617600
UPC #
-
Country of Origin
China

Dimensions

Top Width
350 mm
Height
0.23 in
Pitch Length
1128 mm
Belt Trade Size
8M

Details

Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
4 lbs.
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
1128-8M-350
Number of Teeth
141
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 13.78 inches Material: Rubber Number of Ribs: 1 Pitch Length: 44.41inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.