Shop BESTORQ
See all product information
Timing Belt Model 112MXL425 112 in Effective length and 425 in Top Width
Mfr # 112MXL425
Zoro # G707395819
product price:Â $70.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
11.2 in
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112MXL425
Zoro #
G707395819
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.2 in
Height
0.044 in
Top Width
4.25 in
Belt Trade Size
MXL
Pitch Length
11.2 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Weight
0.17
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Industry Number
112MXL425
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
140
Pitch
0.08 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.