Shop BESTORQ
See all product information
Create Account
Timing Belt Model 112MXL531 112 in Effective length and 531 in Top Width
Mfr # 112MXL531
Zoro # G407395942
product price:Â $87.35
/eaKey Features
Weight
0.21
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
112MXL531
Zoro #
G407395942
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.2 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
5.31 in
Pitch Length
11.2 in
Details
Weight
0.21
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
140
Item
Timing Belt
Industry Number
112MXL531
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.