Shop BESTORQ
See all product information
Create Account
Timing Belt Model 112XL1412 112 in Effective length and 1412 in Top Width
Mfr # 112XL1412
Zoro # G907396678
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
112XL1412
Zoro #
G907396678
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.2 in
Belt Trade Size
XL
Top Width
14.12 in
Pitch Length
11.2 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.57
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Number of Teeth
56
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
112XL1412
Tooth Location
One Side
Item
Timing Belt
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.