Shop BESTORQ

Timing Belt Model 73MXL1312 73 in Effective length and 1312 in Top Width

  • Mfr # 73MXL1312

  • Zoro # G907437012


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Storage Temp.
40F-100F
Standards
RMA
Weight
0.34
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73MXL1312
Zoro #
G907437012
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
7.3 in
Pitch Length
7.3 in
Top Width
13.12 in
Belt Trade Size
MXL

Details

Storage Temp.
40F-100F
Standards
RMA
Weight
0.34
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
91
Industry Number
73MXL1312
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.