Timing Belt Model 113L125 - 11.3 in Outside Length - 1.25 in Top Width

  • Mfr # 113L125

  • Zoro # G503617221


product price:  $16.85
/ea

Key Features

Top Width
1.25 in
Standards
RMA
Height
0.14 in
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113L125
Zoro #
G503617221
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.25 in
Height
0.14 in
Pitch Length
11.3 in
Belt Trade Size
L

Details

Standards
RMA
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
113L125
Belt Coating
Nylon
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.25 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.3 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.