Shop BESTORQ
See all product information
Timing Belt Model 113L1412 113 in Effective length and 1412 in Top Width
Mfr # 113L1412
Zoro # G607401412
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
11.3 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113L1412
Zoro #
G607401412
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.3 in
Pitch Length
11.3 in
Belt Trade Size
L
Top Width
14.12 in
Details
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
1.86
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
113L1412
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
30
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.