Shop BESTORQ
See all product information
Create Account
Timing Belt Model 113MXL425 113 in Effective length and 425 in Top Width
Mfr # 113MXL425
Zoro # G807403889
product price:Â $73.15
/eaKey Features
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
11.3 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
113MXL425
Zoro #
G807403889
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.3 in
Height
0.044 in
Top Width
4.25 in
Belt Trade Size
MXL
Pitch Length
11.3 in
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
141
Belt Coating
Nylon
Industry Number
113MXL425
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.