Shop BESTORQ
See all product information
Timing Belt Model 113MXL750 113 in Effective length and 75 in Top Width
Mfr # 113MXL750
Zoro # G207392417
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3
Inside Length
11.3 in
Height
0.044 in
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113MXL750
Zoro #
G207392417
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.3 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
7.5 in
Pitch Length
11.3 in
Details
Weight
0.3
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Number of Teeth
141
Belt Coating
Nylon
Industry Number
113MXL750
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.