Shop BESTORQ
See all product information
Create Account
Timing Belt Model 114XL029 - 11.4 in Outside Length - 0.29 in Top Width
Mfr # 114XL029
Zoro # G003617141
product price:Â $9.79
/eaKey Features
Top Width
0.29 in
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Standards
RMA
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114XL029
Zoro #
G003617141
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.29 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
11.4 in
Details
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Number of Teeth
57
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
114XL029
Tooth Shape
Trapezoidal
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.4 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.