Shop BESTORQ
See all product information
Create Account
Timing Belt Model 114XL1162 114 in Effective length and 1162 in Top Width
Mfr # 114XL1162
Zoro # G507396849
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Weight
0.48
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
11.4 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114XL1162
Zoro #
G507396849
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.4 in
Belt Trade Size
XL
Pitch Length
11.4 in
Top Width
11.62 in
Details
Weight
0.48
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
114XL1162
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
57
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.