Shop BESTORQ
See all product information
Timing Belt Model 50MXL506 5 in Effective length and 506 in Top Width
Mfr # 50MXL506
Zoro # G907427600
product price:Â $71.69
/eaKey Features
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.09
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50MXL506
Zoro #
G907427600
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
5 in
Belt Trade Size
MXL
Top Width
5.06 in
Pitch Length
5 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.09
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
62
Belt Coating
Nylon
Industry Number
50MXL506
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.