Shop BESTORQ

Timing Belt Model 114XL1569 114 in Effective length and 1569 in Top Width

  • Mfr # 114XL1569

  • Zoro # G407397359


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Weight
0.65
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114XL1569
Zoro #
G407397359
UPC #
-
Country of Origin
China

Dimensions

Inside Length
11.4 in
Belt Trade Size
XL
Top Width
15.69 in
Pitch Length
11.4 in

Details

Temp. Range
-30 F to 160 F
Weight
0.65
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
114XL1569
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
57

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.