Shop BESTORQ

Timing Belt Model 114XL194 114 in Effective length and 194 in Top Width

  • Mfr # 114XL194

  • Zoro # G607398149


product price:  $36.15
/ea

Key Features

Banded Belt
No
Inside Length
11.4 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.08
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114XL194
Zoro #
G607398149
UPC #
-
Country of Origin
China

Dimensions

Inside Length
11.4 in
Top Width
1.94 in
Belt Trade Size
XL
Pitch Length
11.4 in

Details

Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.08
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
114XL194
Number of Teeth
57
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.