Shop BESTORQ

Timing Belt Model 114XL281 114 in Effective length and 281 in Top Width

  • Mfr # 114XL281

  • Zoro # G707397851


product price:  $52.39
/ea

Key Features

Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114XL281
Zoro #
G707397851
UPC #
-
Country of Origin
China

Dimensions

Inside Length
11.4 in
Top Width
2.81 in
Belt Trade Size
XL
Pitch Length
11.4 in

Details

Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.12
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
57
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in
Tooth Location
One Side
Industry Number
114XL281

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.