Shop BESTORQ
See all product information
Timing Belt Model 1150H069 115 in Effective length and 069 in Top Width
Mfr # 1150H069
Zoro # G307398944
product price:Â $65.25
/eaKey Features
Weight
2.16
Temp. Range
-30 F to 160 F
Inside Length
115 in
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1150H069
Zoro #
G307398944
UPC #
-
Country of Origin
China
Dimensions
Inside Length
115 in
Pitch Length
115 in
Top Width
0.69 in
Belt Trade Size
H
Details
Weight
2.16
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
230
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
1150H069
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.