Shop BESTORQ

Timing Belt Model 115MXL1362 115 in Effective length and 1362 in Top Width

  • Mfr # 115MXL1362

  • Zoro # G207400983


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Height
0.044 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115MXL1362
Zoro #
G207400983
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
11.5 in
Pitch Length
11.5 in
Belt Trade Size
MXL
Top Width
13.62 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.55
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
115MXL1362
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
143
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.