Shop BESTORQ
See all product information
Timing Belt Model 115MXL369 115 in Effective length and 369 in Top Width
Mfr # 115MXL369
Zoro # G507402199
product price:Â $64.49
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
11.5 in
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115MXL369
Zoro #
G507402199
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.5 in
Height
0.044 in
Pitch Length
11.5 in
Belt Trade Size
MXL
Top Width
3.69 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.15
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
143
Industry Number
115MXL369
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.08 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.