Shop BESTORQ
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1160H1262 116 in Effective length and 1262 in Top Width
Mfr # 1160H1262
Zoro # G407403289
product price:Â $952.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
40.17
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1160H1262
Zoro #
G407403289
UPC #
-
Country of Origin
China
Dimensions
Inside Length
116 in
Pitch Length
116 in
Top Width
12.62 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
40.17
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Industry Number
1160H1262
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
232
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.