Shop BESTORQ

Timing Belt Model 1160H169 116 in Effective length and 169 in Top Width

  • Mfr # 1160H169

  • Zoro # G407403654


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
116 in
Storage Temp.
40F-100F
Weight
5.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160H169
Zoro #
G407403654
UPC #
-
Country of Origin
China

Dimensions

Inside Length
116 in
Pitch Length
116 in
Belt Trade Size
H
Top Width
1.69 in

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
5.38
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
1160H169
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
232

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.