
Timing Belt Model 1160H556 116 in Effective length and 556 in Top Width
Mfr # 1160H556
Zoro # G307404287
product price:Â $424.99
/eaKey Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
17.7
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1160H556
Zoro #
G307404287
UPC #
-
Country of Origin
China
Dimensions
Inside Length
116 in
Belt Trade Size
H
Top Width
5.56 in
Pitch Length
116 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
17.7
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Industry Number
1160H556
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
232
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.