
Timing Belt Model 116MXL481 116 in Effective length and 481 in Top Width
Mfr # 116MXL481
Zoro # G307394328
product price:Â $80.49
/eaKey Features
Weight
0.2
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116MXL481
Zoro #
G307394328
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
11.6 in
Pitch Length
11.6 in
Top Width
4.81 in
Belt Trade Size
MXL
Details
Weight
0.2
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Number of Teeth
145
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
116MXL481
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.