Shop BESTORQ
See all product information
Timing Belt Model 116XL481 116 in Effective length and 481 in Top Width
Mfr # 116XL481
Zoro # G507395965
product price:Â $81.69
/eaKey Features
Inside Length
11.6 in
Storage Temp.
40F-100F
Weight
0.21
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116XL481
Zoro #
G507395965
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.6 in
Top Width
4.81 in
Belt Trade Size
XL
Pitch Length
11.6 in
Details
Storage Temp.
40F-100F
Weight
0.21
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
58
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Industry Number
116XL481
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.