Shop BESTORQ

Timing Belt Model 1170H760 - 117 in Outside Length - 7.6 in Top Width

  • Mfr # 1170H760

  • Zoro # G503621617


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Top Width
7.6 in
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1170H760
Zoro #
G503621617
UPC #
-
Country of Origin
China

Dimensions

Top Width
7.6 in
Height
0.17 in
Pitch Length
117 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
5.1 lbs.
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
1170H760
Number of Teeth
234
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
1/2 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.6 inches Material: Rubber Number of Ribs: 1 Pitch Length: 117 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.