Shop BESTORQ

Timing Belt Model 1175H181 1175 in Effective length and 181 in Top Width

  • Mfr # 1175H181

  • Zoro # G307399941


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1175H181
Zoro #
G307399941
UPC #
-
Country of Origin
China

Dimensions

Inside Length
117.5 in
Top Width
1.81 in
Belt Trade Size
H
Pitch Length
117.5 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
5.79
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1175H181
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Number of Teeth
235
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.