
Timing Belt Model 1180H1619 118 in Effective length and 1619 in Top Width
Mfr # 1180H1619
Zoro # G507401550
product price:Â $1,255.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1180H1619
Zoro #
G507401550
UPC #
-
Country of Origin
China
Dimensions
Inside Length
118 in
Top Width
16.19 in
Belt Trade Size
H
Pitch Length
118 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
52.85
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
236
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
1180H1619
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.