Shop BESTORQ

Timing Belt Model 1180H700 118 in Effective length and 7 in Top Width

  • Mfr # 1180H700

  • Zoro # G507402441


product price:  $573.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Weight
22.85
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
118 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1180H700
Zoro #
G507402441
UPC #
-
Country of Origin
China

Dimensions

Inside Length
118 in
Pitch Length
118 in
Top Width
7 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Weight
22.85
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
1180H700
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.5 in
Number of Teeth
236

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.