Shop BESTORQ

Timing Belt Model 118XL039 - 11.8 in Outside Length - 0.39 in Top Width

  • Mfr # 118XL039

  • Zoro # G203619549


product price:  $10.85
/ea

Key Features

Top Width
0.39 in
Standards
RMA
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118XL039
Zoro #
G203619549
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.39 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
11.8 in

Details

Standards
RMA
Weight
0.1 lbs.
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
0.2 in
Number of Teeth
59
Maximum Operating Temperature
160 Degrees F
Industry Number
118XL039
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.39 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.8 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.