Shop BESTORQ
See all product information
Timing Belt Model 1200H056 120 in Effective length and 056 in Top Width
Mfr # 1200H056
Zoro # G907397156
product price:Â $57.89
/eaKey Features
Weight
1.83
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
120 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200H056
Zoro #
G907397156
UPC #
-
Country of Origin
China
Dimensions
Inside Length
120 in
Top Width
0.56 in
Belt Trade Size
H
Pitch Length
120 in
Details
Weight
1.83
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
240
Industry Number
1200H056
Belt Coating
Nylon
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.