Shop BESTORQ

Timing Belt Model 1200XL1500 - 120 in Outside Length - 15 in Top Width

  • Mfr # 1200XL1500

  • Zoro # G003619718


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Height
0.09 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
5.7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1200XL1500
Zoro #
G003619718
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
120 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
5.7 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
600
Industry Number
1200XL1500
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 120 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.