Shop BESTORQ

Timing Belt Model 1200XL1544 120 in Effective length and 1544 in Top Width

  • Mfr # 1200XL1544

  • Zoro # G107399325


product price:  $1,188.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
6.68
Temp. Range
-30 F to 160 F
Inside Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1200XL1544
Zoro #
G107399325
UPC #
-
Country of Origin
China

Dimensions

Inside Length
120 in
Pitch Length
120 in
Belt Trade Size
XL
Top Width
15.44 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
6.68
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
600
Industry Number
1200XL1544
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.