Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1200XXH1187 120 in Effective length and 1187 in Top Width
Mfr # 1200XXH1187
Zoro # G407401438
product price:Â $3,684.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
120 in
Weight
520.39
Temp. Range
-30 F to 160 F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1200XXH1187
Zoro #
G407401438
UPC #
-
Country of Origin
China
Dimensions
Inside Length
120 in
Top Width
11.87 in
Pitch Length
120 in
Belt Trade Size
XXH
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
520.39
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
1.25 in
Number of Teeth
96
Industry Number
1200XXH1187
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.