
Shop BESTORQ
See all product information
Timing Belt Model 1200XXH1619 120 in Effective length and 1619 in Top Width
Mfr # 1200XXH1619
Zoro # G407401681
product price:Â $5,264.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
709.78
Banded Belt
No
Inside Length
120 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200XXH1619
Zoro #
G407401681
UPC #
-
Country of Origin
China
Dimensions
Inside Length
120 in
Top Width
16.19 in
Belt Trade Size
XXH
Pitch Length
120 in
Details
Storage Temp.
40F-100F
Weight
709.78
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Industry Number
1200XXH1619
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
1.25 in
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
96
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.