Shop BESTORQ

Timing Belt Model 120XL050 - 12 in Outside Length - 0.5 in Top Width

  • Mfr # 120XL050

  • Zoro # G503619805


product price:  $11.39
/ea

Key Features

Top Width
0.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Height
0.09 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120XL050
Zoro #
G503619805
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.5 in
Height
0.09 in
Pitch Length
12 in
Belt Trade Size
XL

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
120XL050
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
60
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.