
Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1210H1012 121 in Effective length and 1012 in Top Width
Mfr # 1210H1012
Zoro # G407394617
product price:Â $867.99
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
34.41
Inside Length
121 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1210H1012
Zoro #
G407394617
UPC #
-
Country of Origin
China
Dimensions
Inside Length
121 in
Pitch Length
121 in
Top Width
10.12 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
34.41
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
1210H1012
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
242
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.