Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1210H1037 121 in Effective length and 1037 in Top Width
Mfr # 1210H1037
Zoro # G907394674
product price:Â $860.99
/eaKey Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
121 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1210H1037
Zoro #
G907394674
UPC #
-
Country of Origin
China
Dimensions
Inside Length
121 in
Top Width
10.37 in
Belt Trade Size
H
Pitch Length
121 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
35.26
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.5 in
Number of Teeth
242
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
1210H1037
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.