Timing Belt Model 1210H1569 121 in Effective length and 1569 in Top Width

  • Mfr # 1210H1569

  • Zoro # G407395492


product price:  $1,274.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Weight
53.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1210H1569
Zoro #
G407395492
UPC #
-
Country of Origin
China

Dimensions

Inside Length
121 in
Belt Trade Size
H
Top Width
15.69 in
Pitch Length
121 in

Details

Weight
53.35
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.5 in
Industry Number
1210H1569
Maximum Operating Temperature
160 Degrees F
Number of Teeth
242
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.