Shop BESTORQ

Timing Belt Model 1210H1744 121 in Effective length and 1744 in Top Width

  • Mfr # 1210H1744

  • Zoro # G407396123


product price:  $1,418.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Inside Length
121 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
59.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1210H1744
Zoro #
G407396123
UPC #
-
Country of Origin
China

Dimensions

Inside Length
121 in
Top Width
17.44 in
Belt Trade Size
H
Pitch Length
121 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
59.3
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
242
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.5 in
Tooth Shape
Trapezoidal
Industry Number
1210H1744
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.