Shop BESTORQ

Timing Belt Model 1210H919 121 in Effective length and 919 in Top Width

  • Mfr # 1210H919

  • Zoro # G607396626


product price:  $789.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range
-30 F to 160 F
Weight
31.25
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1210H919
Zoro #
G607396626
UPC #
-
Country of Origin
China

Dimensions

Inside Length
121 in
Pitch Length
121 in
Belt Trade Size
H
Top Width
9.19 in

Details

Temp. Range
-30 F to 160 F
Weight
31.25
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
242
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
1210H919

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.