Shop BESTORQ

Timing Belt Model 122MXL869 122 in Effective length and 869 in Top Width

  • Mfr # 122MXL869

  • Zoro # G607400484


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Height
0.044 in
Gearbelt Type
Timing Belt
Inside Length
12.2 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122MXL869
Zoro #
G607400484
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
12.2 in
Belt Trade Size
MXL
Pitch Length
12.2 in
Top Width
8.69 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.38
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
122MXL869
Item
Timing Belt
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
152
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.