Shop BESTORQ
See all product information
Timing Belt Model 122XL169 122 in Effective length and 169 in Top Width
Mfr # 122XL169
Zoro # G907401716
product price:Â $32.69
/eaKey Features
Standards
RMA
Weight
0.08
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122XL169
Zoro #
G907401716
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.2 in
Belt Trade Size
XL
Pitch Length
12.2 in
Top Width
1.69 in
Details
Standards
RMA
Weight
0.08
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Industry Number
122XL169
Belt Coating
Nylon
Number of Teeth
61
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.