Shop BESTORQ

Timing Belt Model 122XL312 122 in Effective length and 312 in Top Width

  • Mfr # 122XL312

  • Zoro # G807402257


product price:  $55.69
/ea

Key Features

Standards
RMA
Inside Length
12.2 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122XL312
Zoro #
G807402257
UPC #
-
Country of Origin
China

Dimensions

Inside Length
12.2 in
Top Width
3.12 in
Belt Trade Size
XL
Pitch Length
12.2 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.14
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
122XL312
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Number of Teeth
61
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.