Shop BESTORQ
See all product information
Create Account
Timing Belt Model 123MXL369 123 in Effective length and 369 in Top Width
Mfr # 123MXL369
Zoro # G307404171
product price:Â $66.19
/eaKey Features
Storage Temp.
40F-100F
Height
0.044 in
Inside Length
12.3 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123MXL369
Zoro #
G307404171
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
12.3 in
Top Width
3.69 in
Pitch Length
12.3 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.16
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
123MXL369
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
153
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
One Side
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.