Shop BESTORQ
See all product information
Timing Belt Model 124L019 124 in Effective length and 019 in Top Width
Mfr # 124L019
Zoro # G107392203
product price:Â $8.69
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
12.4 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124L019
Zoro #
G107392203
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.4 in
Belt Trade Size
L
Top Width
0.19 in
Pitch Length
12.4 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.03
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
33
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
124L019
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.