Shop BESTORQ

Timing Belt Model 124L144 124 in Effective length and 144 in Top Width

  • Mfr # 124L144

  • Zoro # G707393495


product price:  $31.65
/ea

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124L144
Zoro #
G707393495
UPC #
-
Country of Origin
China

Dimensions

Inside Length
12.4 in
Pitch Length
12.4 in
Belt Trade Size
L
Top Width
1.44 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.21
Banded Belt
No
Color
BLACK
Number of Teeth
33
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
124L144
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.