Shop BESTORQ
See all product information
Timing Belt Model 124XL1162 124 in Effective length and 1162 in Top Width
Mfr # 124XL1162
Zoro # G107396713
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
0.52
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124XL1162
Zoro #
G107396713
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.4 in
Belt Trade Size
XL
Pitch Length
12.4 in
Top Width
11.62 in
Details
Storage Temp.
40F-100F
Weight
0.52
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Number of Teeth
62
Industry Number
124XL1162
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.