Shop BESTORQ
See all product information
Create Account
Timing Belt Model 124XL162 124 in Effective length and 162 in Top Width
Mfr # 124XL162
Zoro # G307398098
product price:Â $30.95
/eaKey Features
Belt Trade Size
XL
Industry Number
124XL162
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124XL162
Zoro #
G307398098
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
1.62 in
Pitch Length
12.40 in
Inside Length
12.4 in
Details
Item
Timing Belt
Industry Number
124XL162
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
62
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
0.08
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.