Shop GATES
See all product information
Timing Belt, 260XL025, Trapezoidal
Mfr # 260XL025
Zoro # G016211992
product price:Â $10.69
/eaKey Features
Belt Trade Size
XL
Industry Number
260XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 260XL025
- Zoro #
- G016211992
- UPC #
- 072053562927
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.25 in
- Pitch Length
- 26 in
- Height
- 0.05 in
Details
- Item
- Timing Belt
- Industry Number
- 260XL025
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 130
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip
- Application
- General Industry
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 260XL025, Number of Teeth 130, Pitch 0.2 in, Pitch Length 26 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.